Buy more than* S$200* and get FREE SHIPPING

Nylon Coated Steel Tape Measure, "3X Stilon"

4.83 (6)
Purpose
Civil engineering, construction and measurement, Civil engineering, construction and measurement
Standard Tension (N/deg C)
50/20
JIS Standard
Grade 1
Tape Thickness (mm)
0.5
Material (case)
ABS resin
Tape Width (mm)
10
...see all>
Product Options
ADD TO CART
Weight (g) Dimensions (Vetical x Horizontal x Thickness) (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimensions (Vetical x Horizontal x Thickness) (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
980 285x172x46 30 1PC 1 NR30X 35779834 109.99 SGD
In stock
1370 327x192x46 50 1PC 1 NR50X 10102111 149.99 SGD
In stock
2300 416x249x46 100 1PC 1 NR100X 10102127 289.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Survey
5
From Japan
On 2017-02-19 10:35:49
Easy to use because the scale is easy to see and accurate reading can be made.
This review is about item#10102111.
Dimensioning of roofing material For roofing material installation and mounting
5
From Japan
On 2015-12-28 20:03:59
I am currently using the same model 3X Styron in the same Yamayo about 20 years ago, but I decided to purchase thoughtfully due to aged deterioration, but I did not think that an active model still existed yet. Durable, weather resistant It is a long-use item.
This review is about item#10102111.
Dimension measurement of premises etc
5
From Japan
On 2015-06-23 17:55:48
Making is solid and there is sense of stability. Many bosses who are using it, I thought that I wanted to purchase, because it was overwhelmingly cheap compared with the price dealt with in catalogs of other companies, so I decided to purchase it here.
This review is about item#10102111.
Civil engineering survey
4
From Japan
On 2015-05-23 15:59:45
The force of winding is necessary.
This review is about item#10102127.
Survey
5
From Japan
On 2014-03-31 07:47:24
It is almost satisfactory. I will use it carefully, but it is where durability is concerned.
This review is about item#10102127.
Surveying by public surveying, inspection
5
From Japan
On 2013-01-28 12:14:04
Thank you for suggesting good products cheaply. It has been coated, it is bent, it is hard to add rust, I am satisfied.
This review is about item#10102111.

Related Products