Buy more than* S$200* and get FREE SHIPPING

Nylon Coated Steel Tape Measure, "3X Million"

4.30 (10)
Purpose
For electric and railroad construction and general measuring, For electric and railroad construction and general measuring
Standard Tension (N/deg C)
20/20
JIS Standard
Grade 1
Tape Thickness (mm)
0.47
Material (case)
ABS resin
Tape Width (mm)
12.5
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal x Thickness) (mm) Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal x Thickness) (mm) Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
285x172x46 30 775 1PC 1 OTR30X 10102136 48.99 SGD
Shipped after 2018-05-28
327x192x46 50 1020 1PC 1 OTR50X 35779843 71.99 SGD
Shipped after 2018-05-28
416x249x46 100 1700 1PC 1 OTR100X 10102154 149.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Exterior roof measurement
4
From Japan
On 2018-02-28 16:25:06
Anyway, it is easier to wind up, but I am thinking how durable it is made. Will it be impossible to use once the easy-to-wrap mechanism breaks?
This review is about item#10102136.
Survey
3
From Japan
On 2018-02-10 07:18:23
I have not used anything special as I have been using it. In other words I want the box to be smaller.
This review is about item#35779843.
Civil engineering work
5
From Japan
On 2017-11-04 15:17:01
I always use it. I am satisfied with the price and quality. I think that I will continue using it.
This review is about item#35779843.
It is used to measure the shape of civil engineering.
5
From Japan
On 2016-07-09 14:53:09
3 times speed winding, very quickly winding it is very good.
This review is about item#35779843.
Standing trees investigation etc.
4
From Japan
On 2015-05-22 20:31:10
The price is cheap, and the place where the next day arrives after ordering is saved. I am concerned about the place that is somewhat damaged.
This review is about item#10102154.
Scales of conveyor belts
5
From Japan
On 2015-01-23 09:30:10
It is very easy to use. Since the winding speed is attached, the efficiency of the work is increased.
This review is about item#10102136.
For construction
4
From Japan
On 2014-10-30 17:36:18
Fast winding is preeminent.
This review is about item#10102154.
Extension measurement
5
From Japan
On 2014-04-17 16:23:05
While shipping was also low cost, I was interested. I'd like to use it again, but I think that fax advertising is overkill.
This review is about item#35779843.
When measuring a long distance
3
From Japan
On 2013-10-29 17:12:51
It can be used normally.
This review is about item#10102136.
Distance measurement of agricultural land
5
From Japan
On 2013-10-08 17:47:55
I have not used it yet at the work site, but it seems to be solid.
This review is about item#10102154.

Related Products