Buy more than* S$200* and get FREE SHIPPING

Hume Pipe Level

3.50 (2)
Compatible Tube
IS A5303B type fume duct / nominal diameter of 200 mm or more phi JSWAS k-1 hard salt PVC pipe / nominal diameter 100 mm or phi
Weight (g)
400
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HK-EX 10102163 81.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Center position of piping
3
From Japan
On 2018-03-28 15:47:23
Because it is hard to read the error with bubbles, I want something in digital display
This review is about item#10102163.
Confirm piping direction with transit
4
From Japan
On 2013-09-01 14:25:46
I currently do not use it, but I have purchased it as convenient when there is time to use next time. Until now, I kept it delicate horizontally with a general horizontal instrument, but I think that this product is easy to level horizontally in a circular shape.
This review is about item#10102163.

Related Products