Buy more than* S$200* and get FREE SHIPPING

Aluminum Photo Rod

3.50 (2)
Minimum Scale (cm)
1
Tape Thickness (mm)
0.27
Length (m)
25
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 325 30cm of red/white 1PC 1 YR503 10102233 34.99 SGD
In stock
75 490 20cm of red/white 1PC 1 YR752 10102242 49.99 SGD
In stock
75 490 30cm of red/white 1PC 1 YR753 10102251 49.99 SGD
In stock
50 325 20 cm every red / white 1PC 1 YR502 10102224 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
When inspection molded
4
From Japan
On 2016-12-09 16:57:33
It is hard to cut the tape. Because it is used outside, it is better that the adhesive strength is higher.
This review is about item#10102224.
Survey work task
3
From Japan
On 2013-02-12 08:04:09
I feel that the paper is thin.
This review is about item#10102233.

Related Products