Buy more than* S$200* and get FREE SHIPPING

Super Almighty Chip Saw

4.00 (13)
Caution
When using, please be sure to always wear protective goggles, dusk masks, work gloves, and everything else needed for safety.
Purpose
For wood, laminated lumber, MDF, OSB, plywood/colored plywood, flooring, bamboo, ironwork, light top materials, C-channels, alluminum materials, and vinyl chloride pipes.
Slit
Available
Hole Diameter (mm)
20
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed Nmax(min-1 [r.p.m]) Outer Diameter (mm) Cutting Width (mm) Blade Thickness (mm) Number of Blades (p) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed Nmax(min-1 [r.p.m]) Outer Diameter (mm) Cutting Width (mm) Blade Thickness (mm) Number of Blades (p) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13000 100 (Cutting-edge thickness) 1.1 1.1 32 1Sheet 1 SPT-YSD-100SOX 10102522 40.99 SGD
In stock
10000 125 (Cutting-edge thickness) 1.5 1.5 40 1Sheet 1 SPT-YSD-125SOX 10102531 40.99 SGD
In stock
6000 148 (Cutting-edge thickness) 1.5 1.5 52 1Sheet 1 SPT-YSD-148SOX 10102547 42.99 SGD
In stock
6000 165 (Cutting-edge thickness) 1.5 1.5 55 1Sheet 1 SPT-YSD-165SOX 10102556 42.99 SGD
Shipped after 2018-05-01
6000 190 (Cutting-edge thickness) 1.5 1.5 55 1Sheet 1 SPT-YSD-190SOX 10102565 42.99 SGD
In stock
6000 180 (Cutting-edge thickness) 1.5 1.5 44 1Sheet 1 SPT-YSD-180SOX 10102574 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 0
1 star 2
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
Board, plywood, aluminum railings and cut of tin etc
5
From Japan
On 2017-11-03 22:14:04
The sharpness also hardly falls, and Bali is satisfied as few as this hand's feeling. I would like you to handle 216 mm for slides as well.
This review is about item#10102531.
Mainly renovated in carpentry work
1
From Japan
On 2017-10-20 06:32:02
I bought Hybrid x 125 before and used it for metal siding, but because the sharpness did not fall, I purchased this product for floor and wall renovation this time. However, even though I bought it for a month, I just cut a nail a bit and the blades were chipped and the sharpness fell as well. It is quite unsatisfactory although there is also a win / loss of goods.
Steel plate cutting
5
From Japan
On 2017-10-08 11:34:38
Everything is scarcely cut out and it's awesome. Even after cutting iron, wood can be removed as usual. It is convinced that if you use this blade you sing that you can not use other blades.
This review is about item#10102556.
Shredding waste materials
5
From Japan
On 2017-08-29 09:00:47
Even wood with nails can cut without stopping. Sharpness is no problem.
This review is about item#10102565.
Cutting wood
5
From Japan
On 2017-07-06 09:01:08
Even wood stuck with nails is spared, and the blade is not lost, it is saved.
This review is about item#10102565.
Cutting of Kazuno
4
From Japan
On 2016-09-29 18:04:30
When I used it for the first time, the chip was put on. It is ok to use it so as not to put too much load. I think that you need a little technique to use it.
This review is about item#10102565.
Wood and thin aluminum material
5
From Japan
On 2015-12-06 17:47:50
I have not used it once but the thin aluminum has also gone.
This review is about item#10102565.
Dismantling
4
From Japan
On 2015-03-13 17:14:43
I used it to cut things that may contain nails. Even when hitting a nail, it could be cut smoothly without any resistance. I have not fully used it yet, but it is a good feeling for now.
This review is about item#10102556.
Flow linking at the time of renovation "Cutting walls etc.
4
From Japan
On 2014-12-22 09:00:34
When cutting only the wood, the saw dedicated to wood is far better than the saw. However, if there is a possibility of cutting a nail etc together with wood by renovation etc., work can be promoted because it can cut without worrying about it. I would like to purchase again if durability is good.
This review is about item#10102531.
Cutting support pillars etc. at the time of partition assembly
5
From Japan
On 2014-08-26 13:52:37
The sharpness is also good, and I feel that the sound at the time of cutting is a little quiet. We will continue to purchase if there is no problem using it for a while.
This review is about item#10102531.

Related Products