Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Chip Saw For Woodwork Benkei

5.00 (1)
Caution
When using, please be sure to always wear protective goggles, dusk masks, work gloves, and everything else needed for safety.
Purpose
For wood, laminate lumber, MDF, OSB, plywood/colored plywood, fiberboard luskut, pacatte, insulation board, etc
Hole Diameter (mm)
20
Cutting Width (mm)
(Cutting-edge thickness) 1.6
Blade Thickness (mm)
1.6
Number of Blades (p)
52
Compatible Models
Electric circular saw
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
165 1Sheet 1 MAT-YSG-165BK 10102714 18.99 SGD
Shipped after 2018-05-02
190 1Sheet 1 MAT-YSG-190BK 10102723 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-07-07 11:25:05
Very sharp and satisfied.
This review is about item#10102714.

Related Products