Buy more than* S$200* and get FREE SHIPPING

Tip Saw Blade for Wood, "Seiryuuken"

4.00 (3)
Caution
When using, please be sure to always wear protective goggles, dusk masks, work gloves, and everything else needed for safety.
Purpose
For wood, laminate lumber, MDF, OSB, plywood/colored plywood, flooring, bamboo, fiberboard luskut, pacatte, insulation board, etc
Slit
Available
Hole Diameter (mm)
20
Number of Blades (p)
60
Compatible Models
Electric circular saw
...see all>
Product Options
ADD TO CART
Blade Thickness (mm) Outer Diameter (mm) Cutting Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Thickness (mm) Outer Diameter (mm) Cutting Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.4 147 (Cutting-edge thickness) 1.4 1Sheet 1 MAT-SR-147 10102766 29.99 SGD
Shipped after 2018-06-27
1.6 165 (Cutting-edge thickness) 1.6 1Sheet 1 MAT-SR-165 10102775 29.99 SGD
In stock
1.6 190 (Cutting-edge thickness) 1.6 1Sheet 1 MAT-SR-190 10102784 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Processing of floor material etc. . .
4
From Japan
On 2017-12-15 08:00:45
With remodeling etc. Floor, wall, when opening. . . . Absolutely It hits the place of the screw, the finish In such a case, if the sharpness is bad, I will hurt the finishing material on the surface. . . Without finishing nails as good as they can be cut cleanly The finish is also beautiful. . . It's not sparking like a spar. . I am thankful that it is cemented carbide Sharpness is. . so-so. . It is a thin blade. . . It may be cheap. . When there is application such as fluorine, silicon etc. on the side Because it does not bite, slip may be better In the field, I use it by spraying CRC etc. . .
This review is about item#10102784.
Wood cutting
3
From Japan
On 2015-06-26 15:22:55
The first one felt comfortable with the thrill. Because the usage period is short, I do not know how to hold it. It is awesome if it runs long.
This review is about item#10102766.
Woodworking product, cutting
5
From Japan
On 2012-06-27 15:25:34
Sharpness is also so so, the price is also cheap, so OK.
This review is about item#10102784.

Related Products