Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel

4.40 (5)
Purpose
WOOD, LAMINATED WOOD, PLYWOOD, PANECATTE, MDF WOOD, OSB MATERIAL
Slit
Not available
Fluorine
Not available
Blade Thickness (mm)
1.6
Number of Blades (p)
52
Hole Diameter (phi mm)
20
Compatible Models
Circular saw
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
165 1Sheet 1 MS-165x52P 10102915 21.76 SGD
In stock
190 1Sheet 1 MS-190x52P 10102924 21.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Cutting of thin sheet
4
From Japan
On 2016-10-14 16:51:09
It was purchased for soft cedar sheet. Well off you, but you will care about is the beginning outright because it is soft wood, but the latest deals, as seen from the price
This review is about item#10102915.
Cutting of wood
5
From Japan
On 2014-10-12 17:49:31
It has turned off better than.
This review is about item#10102915.
Furniture production
3
From Japan
On 2014-04-15 06:48:20
Enough you can use.
This review is about item#10102924.
Woodworking processing (do-it-yourself)
5
From Japan
On 2012-12-25 14:00:12
Well it has expired
This review is about item#10102924.
New construction.
5
From Japan
On 2011-01-14 23:02:15
It expires Truly.
This review is about item#10102924.

Related Products