Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Meritter, For Universal Groove Cuts

3.00 (2)
Number of Blades (p)
30
Outer Diameter (phi mm)
120
Hole Diameter (phi mm)
15
...see all>
Product Options
ADD TO CART
Fluorine Blade Thickness (mm) Compatible Models Purpose Universal Fluet Width (mm) Slit Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluorine Blade Thickness (mm) Compatible Models Purpose Universal Fluet Width (mm) Slit Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nothing 3 Personal plane - 3.0 - 15 Nothing 1PC 1 GT-NEW-120 10102951 58.99 SGD
In stock
Not available 3.0 Special-purpose machine For wood, laminated lumber, etc. 3.0 - 21 Not available 1PC 1 GT-NEW-120Z 10102967 74.99 SGD
N/A
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Wood carving grooved carving
1
From Japan
On 2017-05-16 14:29:42
I could not install on a circular saw! I want you to describe machines to be installed!
This review is about item#10102951.
Woodworking cutter
5
From Japan
On 2013-07-22 12:29:07
Beautiful groove cross section, long lasting is very good. Moreover, it is convenient to change the width
This review is about item#10102951.

Related Products