Buy more than* S$200* and get FREE SHIPPING

Laser Ink Pad, Horizontal And Vertical

3.20 (5)
Purpose
For poster posting, shelfing, tiling, etc., For poster posting, shelfing, tiling, etc.
Wavelength (nm)
650
Light Source
Visible light semiconductor laser Class 2 below 5mW
Outer Dimensions (Length L x Width W x Height H) (mm)
121x51x46
Pricision
1 M +/- 1.3 mm
Power
2 AAA alkaline batteries
Operating Temperature Range (deg C)
-5 - 40
Weight (g)
100 ( pins and battery included)
Accessories
Two AAA alkaline batteries (batteries for testing) Special adhesive materials, 2 mounting pins
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS-SP1 10102976 90.82 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Piping
1
From Japan
On 2016-12-14 12:08:24
Laser output to the item description, but it is written with the following 2.5mw, In fact is the following 1mw. I was fooled. I would like to return.
This review is about item#10102976.
When you attach a straight line hit by making a masterpiece of modern ink painting (F 120, 195 x 135 cm)
5
From Japan
On 2015-04-07 19:09:22
When I decide various angles for the straight line of the building with the landscape painting, towards the "vanishing point" of the perspective method, etc. I use it for my long time as my "company secret (haha)". This time is the purchase of the third one. (One was inadvertently damaged · It was that repair was impossible.)
This review is about item#10102976.
Machine installation work
3
From Japan
On 2014-07-16 20:24:57
It's fine if the line of the laser is thinner a little more.
This review is about item#10102976.
Watch ink as you attach sashes
5
From Japan
On 2014-01-12 19:58:24
It is convenient because it can be used externally, however, it is a drawback that it is hard to tighten the battery cover
This review is about item#10102976.
It is used as a marker when cutting the long side of veneer plywood and aligning edges when hitting wood.
2
From Japan
On 2013-10-21 18:53:29
I want a backlight for the level. I can not see the foam bubbles that are attached with a lot of precaution. I purchased it as a successor to BDL 220 S of B & D, but it is regrettable that it is inferior in function. Of course, in terms of appearance and finish, those of Yamanashi are better, but I wanted it to be a product that was more attentive to finer points given the price.
This review is about item#10102976.

Related Products