Buy more than* S$200* and get FREE SHIPPING

Fire Spark Guard, Fire Guard ST

1.80 (5)
Dimensions (Width W x Depth D x Height H) (mm)
350x680x440
Weight (g)
3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AF-YSD-FAB 10103003 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 4
Review Rating: 1.80
5 Customer Reviews
The reviews are automatic translation.
Corruption
1
From Japan
On 2017-03-21 14:55:37
As seen in other reviews, the rivet was disconnected and it was not possible to use it, and Bali also appeared and it seems to cut the hand, did not it cut hands? Of course, I asked for a replacement, I can not use it on the working day I am very dissatisfied, I can not say anything because replacement goods have not come yet, but I think that it is not at the level made in Japan if it is the same, it is impossible to think of dealing with the goods mentioned like this. (Because it will do more than 10,000 yen if it is about 1000 yen)
This review is about item#10103003.
Spark cover when using high-speed cutter
1
From Japan
On 2015-06-25 06:06:39
When the goods reached and opened, the parts that were connected with rivets got out and dropped to the feet. It is before use and since it is defective, I will return it! Are you shipping without inspecting though it is used immediately on site? Even though my other people have reviewed the same defects, they have not improved anything, right? Please properly inspect good by referring to the proper review! It is!
This review is about item#10103003.
Spark guard when using high speed cutter
1
From Japan
On 2015-05-01 13:15:59
The item reached, but as I opened it the rivet part was disconnected. Since I have to use it immediately at the work site, I decide to repair it myself, but I think that should be inspected securely. This time, it was very unpleasant shopping.
This review is about item#10103003.
Spark guard upon cutting
1
From Japan
On 2015-04-30 20:12:56
The item arrived. As I opened it, the part that was connected by rivet was disconnected It will be used on the spot soon, so I repair it myself, but do not do inspections etc? It was very unpleasant shopping this time
This review is about item#10103003.
I use the metal at the work site as a cover when using a high-speed cutter or chip saw.
5
From Japan
On 2010-01-21 08:59:55
It is very handy because it is heavy as well as easy to assemble and durable. Although it became slightly heavier than the old product, I think that it is a good point that the guard area of ​​the spark has increased
This review is about item#10103003.

Related Products