Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

2015 Trusco Published Pages
4 2521
2014 TRUSCO Published Page
3-1179
Blade Length (mm)
180, 180
Weight (g)
162, 162
Overall Length (mm)
Folding at the time / 235. When using the / 407, Folding when / 235 
TRUSCO Part Number
215-4463, 215-4463
Specification
High carbon steel blade, hard chrome finish, elastomer grip, replacement blade type, without set, shock hardening, High carbon steel blade, hard chrome finish, elastomer grip, replacement blade type, without set, shock hardening, High carbon cutlery steel, hard chrome finish. Elastomer grip, replacement blade type. Without a blade open outward alternately, shock hardening
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-18 10228687 27.00 SGD
In stock
ADD TO CART

Related Products