Buy more than* S$200* and get FREE SHIPPING

Replacement Saw Blade

3.00 (1)
2015 Trusco Published Pages
4 2521
2014 TRUSCO Published Page
3-1179
Blade Length (mm)
180, 180
Weight (g)
35, 35
Overall Length (mm)
217, 217
TRUSCO Part Number
215-4471, 215-4471
Specification
High carbon steel blade, hard chrome finish, shock hardening, mirror-polished dressing, without set, dual grip, High carbon steel blade, hard chrome finish, shock hardening, mirror-polished dressing, without set, dual grip, High carbon cutlery steel, hard chrome finish. Shock hardening, mirror polishing toothing, without a blade open outward alternately, double clip.
Application
Replacement blade for gardening saw P-18H, Replacement blade for gardening saw P-18H, Replacement blade for P-18 craft work and gardening saw
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 P-18-1 10228696 17.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Blade
3
From Japan
On 2016-04-18 09:15:42
I bought before because blade that was used was closed broken. The size and sharpness and easy-to-use most to me.
This review is about item#10228696.

Related Products