Buy more than* S$200* and get FREE SHIPPING

Garden Saw

Blade Length (mm)
180, 180
Weight (g)
162, 162
Overall Length (mm)
Folding at the time / 235 when using / 407, Cutting part: cutting steel, the handle portion: Aluminum
Specification
High carbon steel blade, ribbed polishing, UV cut elastomer grip, replacement blade type, special surface treatment, without set, shock hardening, High carbon steel blade, ribbed polishing, UV cut elastomer grip, replacement blade type, special surface treatment, without set, shock hardening, High carbon steel blade, ribbed polishing, UV cut. Elastomer grip, blade-type, special surface treatment. Straight blade. Shock hardening.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-18H 10228705 30.88 SGD
In stock
ADD TO CART

Related Products

ARS

ARS