Buy more than* S$200* and get FREE SHIPPING

Garden Saw Blade

5.00 (1)
Purpose
Replacement blade for craft work and gardening saw P-18H, Replacement blade for work gardening saw P-18H, Replacement blade for craft work and gardening saw P-18H, Replacement blade for craft work and gardening saw P-18H, Replacement blade for work gardening saw P-18H, Replacement blade for craft work and gardening saw P-18H
Blade Length (mm)
180, 180
Weight (g)
35, 35
Overall Length (mm)
217, 217
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 P-18H-1 10228714 21.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For exchange
5
From Japan
On 2016-06-19 19:59:23
Still it could use normally have not used.
This review is about item#10228714.

Related Products

ARS

ARS