Buy more than* S$200* and get FREE SHIPPING

Folding Saw

2015 Trusco Published Pages
4 2521
2014 TRUSCO Published Page
3-1179
Blade Length (mm)
150, 150
Weight (g)
135, 135
Overall Length (mm)
Folding at the time / 198 when using / 350, Folding time / 198 when using / 350
TRUSCO Part Number
410-3246
Specification
Rough pitch, high carbon steel blade, black finish, mirror-polished dressing, without set, replacement blade type, Rough pitch, high carbon steel blade, black finish, mirror-polished dressing, without set, replacement blade type, For rough cutting, high carbon cutlery steel, black finish Mirror polishing toothing, replacement blade type, without kerf
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 200B 10228723 21.83 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products