Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Black Replacement Blade

5.00 (1)
2015 Trusco Published Pages
4 2521
2014 TRUSCO Published Page
3-1179
Blade Length (mm)
150, 150
Weight (g)
30, 30
Overall Length (mm)
186, 186
TRUSCO Part Number
410-3254
Application
Pruning saw black replacement blade, Pruning saw black replacement blade, Pruning saw black replacement blade
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 201 10228732 12.65 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pruning work
5
From Japan
On 2015-06-25 11:30:40
Also cut well in the little things. It has been for many years this dedicated. But price is high?
This review is about item#10228732.

Related Products

ARS

ARS