Buy more than* S$200* and get FREE SHIPPING

Pruning Saws Deluxe

5.00 (3)
2015 Trusco Published Pages
4 2521
2014 TRUSCO Published Page
3-1179
Blade Length (mm)
150, 150
Weight (g)
135, 135
Overall Length (mm)
Folding at the time / 198 when using / 350, Inserts: / 198 Usage: / 350
TRUSCO Part Number
396-5651, 396-5651
Specification
Rough pitch, high carbon steel blade, hard chrome finish, mirror-polished dressing, without set, replacement blade type, Rough pitch, high carbon steel blade, hard chrome finish, mirror-polished dressing, without set, replacement blade type, Exhibition design, high carbon cutlery steel, hard chrome finish Mirror polishing toothing, blade type that doesn't clam
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 210DX 10228741 25.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Thick pruning of about 4cm
5
From Japan
On 2016-08-31 21:19:20
Quite in the structure firmly, there is a sense of security to safety have human effort of ingenuity is when issuing the blade. But easy to hold even in women with small size, firm cut blade. very helpful. It is handy.
This review is about item#10228741.
Use at the time of pruning of the garden.
5
From Japan
On 2015-09-09 16:54:11
Since the easy-to-use products, even woman is happy.
This review is about item#10228741.
In at gardening store, trying to at the time, such as implantation and care in the shrubs of sales and sponsor of the garden
5
From Japan
On 2011-10-19 22:13:47
Small size of the same manufacturer also uses it, because it is often very sharp fold There is also a portable wider range of use, I think that very easy to use even in women. It is also glad there is a replacement blade.
This review is about item#10228741.

Related Products