Buy more than* S$200* and get FREE SHIPPING

Pruning Saws Deluxe Replacement Blade

4.00 (3)
2015 Trusco Published Pages
4 2521
2014 TRUSCO Published Page
3-1179
Blade Length (mm)
150, 150
Weight (g)
30, 30
Overall Length (mm)
186, 186
TRUSCO Part Number
396-5660, 396-5660
Application
Pruning saw Deluxe replacement blade, Pruning saw Deluxe replacement blade, Pruning Saws Deluxe replacement blade
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 211 10228757 16.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Pruning work
3
From Japan
On 2014-07-25 18:44:56
Yes wonder if if durability is a little more improvement. There is no bad.
This review is about item#10228757.
Pruning of fruit trees
5
From Japan
On 2013-11-03 14:06:38
Good. Since the good has become willing to buy higher than it.
This review is about item#10228757.
Pruning of citrus
4
From Japan
On 2012-12-30 00:20:47
Normally good. We are working to efficiency up in place of the blade when the sharpness fell. Since the blade sharpness has instead fallen a little too good, ☆ one year.
This review is about item#10228757.

Related Products

ARS

ARS