Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

2015 Trusco Published Pages
4 2520
2014 TRUSCO Published Page
3-1178
Blade Length (mm)
220
Weight (g)
Body / 95, sheath / 90
Overall Length (mm)
350
TRUSCO Part Number
396-5881
Specification
Rough pitch, high carbon steel blade, hard chrome finish, mirror-polished dressing, without set, replacement blade type, ARSTEC-CUT, with sheath, Rough pitch, high carbon steel blade, hard chrome finish, mirror-polished dressing, without set, replacement blade type, ARSTEC-CUT, with sheath
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 PS-22 10228766 38.63 SGD
In stock
ADD TO CART

Related Products

ARS

ARS