Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Blade Length (mm)
250
Weight (g)
Body / 115 sheath / 110
Overall Length (mm)
400
Specification
Rough pitch, high carbon steel blade, hard chrome finish, mirror-polished dressing, without set, replacement blade type, ARSTEC-CUT, with sheath, Rough pitch, high carbon steel blade, hard chrome finish, mirror-polished dressing, without set, replacement blade type, ARSTEC-CUT, with sheath
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 PS-25L 10228775 45.09 SGD
Shipped after 2017-03-06
ADD TO CART

Related Products

ARS

ARS