Buy more than* S$200* and get FREE SHIPPING

Replacement Blade, For Saw "Chilton 27"

5.00 (3)
2015 Trusco Published Pages
4 2520
2014 TRUSCO Published Page
3-1178
Blade Length (mm)
240, 240
Weight (g)
60, 60
Overall Length (mm)
279, 279
TRUSCO Part Number
382-5591, 382-5591
Application
Replacement blade for Chilton 24, Replacement blade for Chilton 24, Chilton 24 blade
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 TL-24-1 10228836 15.37 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Pruning work
5
From Japan
On 2017-01-29 18:27:47
It is a professional of Ueki shop. Although we used a variety of saws, Sharpness, in the name of breaking, This is the number one.
This review is about item#10228854.
Pruning of trees
5
From Japan
On 2015-12-07 16:27:32
We use for pruning of trees. You also easy to use and can comfortably working length
This review is about item#10228836.
Pruning work
5
From Japan
On 2013-02-21 18:59:00
Thick branches also cut well, sharpness is also long-lasting.
This review is about item#10228836.

Related Products

ARS

ARS