Buy more than* S$200* and get FREE SHIPPING

Saw, "Chilton 27"

5.00 (1)
2015 Trusco Published Pages
4 2520
2014 TRUSCO Published Page
3-1178
Blade Length (mm)
270, 270
Weight (g)
Body / 185 sheath / 110, main part/185 sheath/110
Overall Length (mm)
437, 437
TRUSCO Part Number
382-5604, 382-5604
Specification
High carbon steel blade, ribbed polishing, UV cut, replacement blade type, aluminum die-casting + elastomer grip, angle switching two-stage grip, without set, special surface treatment, shock hardening, High carbon steel blade, ribbed polishing, UV cut, replacement blade type, aluminum die-casting + elastomer grip, angle switching two-stage grip, without set, special surface treatment, shock hardening, High carbon cutting steel, polish with rib, UV cut, replacement edge type aluminum die-casting + elastomer grip, two steps of angle change type grip short-necked clam reason nothing, special surface-preparation, and shock hardening"
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-27 10228845 36.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ogi felling, pruning, selection work.
5
From Japan
On 2014-12-02 18:38:50
Feel of the grip is very good, because the brush of chips is good expires lightly smoothly even in rough wood.
This review is about item#10228845.

Related Products

ARS

ARS