NoteBuy more than* S$200* and get FREE SHIPPING

Chilton 27

5.00 (4)
2015 Trusco Published Pages
4 2520
2014 TRUSCO Published Page
3-1178
Blade Length (mm)
270, 270
Weight (g)
65, 65
Overall Length (mm)
310, 310
TRUSCO Part Number
382-5612, 382-5612
Application
Replacement blade for Chilton 27, Replacement blade for Chilton 27, Chilton 27 blade
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 TL-27-1 10228854 16.67 SGD
In stock
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Pruning of garden
5
From Japan
On 2015-11-17 16:29:49
Sharpness is good to superb. Even without long to use length, is just good without short.
This review is about item#10228854.
Pruning, miscellaneous trees felling
5
From Japan
On 2015-04-16 18:54:31
Satisfied with the easy sharpness use a type that they know and love than before, especially the angle of the blade very good to be changed. Buy looking on the net for was looking for a blade because you've broken the tip part in the work were not dealing in the nearest hardware store.
This review is about item#10228854.
Felling of miscellaneous trees
5
From Japan
On 2015-02-02 15:26:10
Just jiggle, you off well. It is the best in the commercial product.
This review is about item#10228854.
Ogi felling pruning, etc..
5
From Japan
On 2014-12-02 18:49:18
There is no problem in terms of performance in the smooth sharpness, blade price compared to the base price is more expensive, it will be saved that it is a little more inexpensive.
This review is about item#10228854.

Related Products