Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Blade Length (mm)
270
Weight (g)
Body / 130 sheath / 135
Overall Length (mm)
427
Specification
Rough pitch, high carbon steel blade, UV cut, ribbed polishing, mirror-polished dressing, without set, replacement blade type, shock hardening, special surface treatment, sheath with fix stopper, Rough pitch, high carbon steel blade, UV cut, ribbed polishing, mirror-polished dressing, without set, replacement blade type, shock hardening, special surface treatment, sheath with fix stopper
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 S-27 10228924 41.21 SGD
Shipped after 2017-01-25
ADD TO CART

Related Products

ARS

ARS