Buy more than* S$200* and get FREE SHIPPING

Carpenter Folding Saw P Metal Thick Blade

2015 Trusco Published Pages
3 1632
2014 TRUSCO Published Page
2-2331
Cutting Width (mm)
1.2, 1.2
Blade Length (mm)
240, 240
Pitch (mm)
6, 6
Weight (g)
215, 215
Overall Length (mm)
500, 500
TRUSCO Part Number
396-5864
Specification
High carbon steel blade, hard chrome finish, aluminum die-casting, elastomer grip, ribbed polishing, shock hardening, vertical ground, angle switching grip two-stage, one-touch stopper, without set, High carbon steel blade, hard chrome finish, aluminum die-casting, elastomer grip, ribbed polishing, shock hardening, vertical ground, angle switching grip two-stage, one-touch stopper, without set, High carbon steel blade, hard chrome finish, aluminum die-casting specification Elastomer grip, ribbed polishing, shock hardening, ripping Two-stage switching angle grip, one-touch stopper
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PM-24H 10229003 23.13 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products