Buy more than* S$200* and get FREE SHIPPING

Lightweight Small Pruning Scissors Mini Scissors

5.00 (4)
Blade Length (mm)
43
Weight (g)
135
Overall Length (mm)
185
...see all
Product Options
ADD TO CART
ESCO Part Number Surface Processing TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ESCO Part Number Surface Processing TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
EA540BE-1 Black - 1PC 1 130B 10229073 20.54 SGD
In stock
- Hard chrome 250-8702 1PC 1 130DX 10229064 21.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2015-11-02 18:01:49
This can list up to the good goods also likes Monotarou
This review is about item#10229073.
pruning
5
From Japan
On 2015-06-26 16:44:22
Because the lightweight well expire in spite of the price in it was good to buy, so we have very useful.
This review is about item#10229064.
Used in electrical work equipment
5
From Japan
On 2014-09-10 16:19:46
It previously used longer than that, but the ease of use as compared to the other things, you have price to really like.
This review is about item#10229064.
For bamboo
5
From Japan
On 2013-09-09 18:27:08
Now you well off the place.
This review is about item#10229064.

Related Products

ARS

ARS