NoteBuy more than* S$200* and get FREE SHIPPING

Cable Scissors For Electric Construction Powerful

2.33 (3)
2015 Trusco Published Pages
2 1049
2014 TRUSCO Published Page
2-0613
Cutting Capacity (phi mm) VCT line
3x5.5mm2, 3x5.5mm2
Blade Length (mm)
43, 43
Type
Powerful, Powerful
Weight (g)
135, 135
Overall Length (mm)
185, 185
TRUSCO Part Number
274-5097, 274-5097
Specification
High carbon steel blade, hard chrome finish, elastomer grip, passage of arms cushion, grip opening angle two-stage switchable, High carbon steel blade, hard chrome finish, elastomer grip, passage of arms cushion, grip opening angle two-stage switchable, High carbon cutlery steel, hard chrome finish, elastomer grip Fought cushion and grip angle two-stage switching type
Application
Ideal for hard cut, such as cable, mall, etc, Ideal for hard cut, such as cable, mall, etc, Forhard cut cable and mall etc.
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 130DX-D 10229107 23.13 SGD
Shipped after 2016-12-05
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Wire switching of dismantling house
1
From Japan
On 2016-05-23 19:57:41
Using was no longer work hard and tight to the day! ! Do not too cruel? Bastards too much worse than the Made in China! !
This review is about item#10229107.
Use in indoor electric wire cutting
1
From Japan
On 2016-05-12 19:04:07
Grip on the day I started using is no longer move will firmly! ! ARS product is a pity, but was happy to not use pruning shears (VS-6). Whether out that there hit? Can also's a cheesy I thought it was made in China!
This review is about item#10229107.
Electrical construction
5
From Japan
On 2016-03-30 03:57:50
Well cut, I am satisfied.
This review is about item#10229107.

Related Products