NoteBuy more than* S$200* and get FREE SHIPPING

Cable Scissors For Electric Construction Multiuse

4.67 (3)
2015 Trusco Published Pages
2 1049
2014 TRUSCO Published Page
2-0613
Blade Length (mm)
42, 42
Type
Versatile, Multi purpose
Weight (g)
130, 130
Overall Length (mm)
192, 192
TRUSCO Part Number
274-5101, 274-5101
Specification
High carbon steel blade, hard chrome finish, elastomer grip, passage of arms cushion, grip opening angle two-stage switchable, High carbon steel blade, hard chrome finish, elastomer grip, passage of arms cushion, grip opening angle two-stage switchable, High carbon cutlery steel, hard chrome finish, elastomer grip Fought cushion and grip angle two-stage switching type
Application
Cutting of cable, heat-shrinkable tubing, cable band, etc, Cutting of cable, heat-shrinkable tubing, cable band, etc, Cut cable, cable bands and heat-shrink tubing.
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 140DX-D 10229116 23.13 SGD
In stock
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2015-01-20 13:29:41
Use the cable cut or scalping when I pointed a little more cutting edge
This review is about item#10229116.
Wire cutting, copper pipe cutting
5
From Japan
On 2014-04-03 23:11:36
Commodity force I think that is higher than the price.
This review is about item#10229116.
Electrician
5
From Japan
On 2013-03-31 14:26:50
Well easy to use off I really liked.
This review is about item#10229116.

Related Products