Buy more than* S$200* and get FREE SHIPPING

Lightweight Cutting Scissors

Color
Red
Blade Length (mm)
150
Type
Cutting edge upwards angle type
Weight (g)
555
Overall Length (mm)
500
Specification
High carbon cutlery steel, compact lightweight design, angled grip, special surface treatment, adjustable dial nut, rally cushioned
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-800-R 10229143 -
Discontinued
[x]
ADD TO CART

Related Products

ARS

ARS