Buy more than* S$200* and get FREE SHIPPING

Lightweight Cutting Scissors

5.00 (1)
Blade Length (mm)
155
Weight (g)
695
Overall Length (mm)
630
Specification
High carbon cutlery steel, hard chrome finish die-cast grip, blade fought cushions, blade type with cover
...see all
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Orange 1PC 1 K-1000-O 10229177 -
Discontinued
[x]
215-4579 Gray 1PC 1 K-1000-G 10229186 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2015-11-09 23:11:18
Usability has used well.
This review is about item#10229177.

Related Products

ARS

ARS