Buy more than* S$200* and get FREE SHIPPING

Grass Scissors, Lightweight Trimming Scissors

5.00 (2)
Blade Length (mm)
155
Weight (g)
190
Overall Length (mm)
210
TRUSCO Part Number
215-4587
Application
SPARE BLADE FOR K-1000-G, LIGHTWEIGHT KARIKOME SHEARS K-1000-O
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2Sheet) 1 K-1000-1 10229195 19.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Hedge pruning, other plant pruning
5
From Japan
On 2013-07-12 16:13:43
It was returned to the sharpness at the time of a new purchase in the exchange of blade. The blade is very happy can be purchased at an affordable price.
This review is about item#10229195.
The selection of the fence
5
From Japan
On 2011-07-06 23:29:10
Karikomi鋏 of Ars is, economical excellent sharpness also can exchange blade!
This review is about item#10229195.

Related Products

ARS

ARS