Buy more than* S$200* and get FREE SHIPPING

Lightweight Karikome Shears Long

Blade Length (mm)
180
Weight (g)
750
Overall Length (mm)
750
TRUSCO Part Number
382-4292
Specification
High carbon cutlery steel, hard chrome finish, aluminum die casting and aluminum pipe, Rally cushion, replacement blade with blade cover
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-1100 10229204 -
Discontinued
[x]
ADD TO CART

Related Products

ARS

ARS