Buy more than* S$200* and get FREE SHIPPING

Gardening Shears, "Flowers Patching"

3.00 (1)
Blade Length (mm)
48
Weight (g)
325
Overall Length (mm)
620
Specification
Hard chrome finish grip two-stage angle switching type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 150-0.6D 10229256 36.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Pruning from Ueki ladder, pulled off a high place, such as bitter gourd
3
From Japan
On 2014-08-08 09:39:14
Again I think that the cutting edge was easy to use in such as pulled off of the real and the 30-degree position tilt is as easy to use. It can not be used to pulled off, such as bitter gourd straight hang down
This review is about item#10229256.

Related Products

ARS

ARS