Buy more than* S$200* and get FREE SHIPPING

12.7sq socket (12 angles) (millimeter)

4.25 (8)
Outlet Corner (sq.)
12.7, 12.7
...see all>
Product Options
ADD TO CART
Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension S (mm) Dimension H (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number 2015 Trusco Published Pages Specification 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension S (mm) Dimension H (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number 2015 Trusco Published Pages Specification 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19, 19 25, 25 27.5, 27.5 20, 20 11, 11 35, 35 83, 83 307-4757, 307-4757 2 0090 21st century version tool power fit 2-0088 1PC 1 B4-20W 07111806 9.99 SGD
In stock
20, 20 27.5, 27.5 31, 31 23, 23 12, 12 36, 36 108, 108 307-4781, 307-4781 2 0090 21st century version tool power fit 2-0088 1PC 1 B4-23W 07111842 9.99 SGD
In stock
20, 20 28.5, 28.5 32.5, 32.5 24, 24 12, 12 36, 36 117, 117 - - 21st century version tool power fit - 1PC 1 B4-24W 07111851 9.99 SGD
In stock
28, 28 41, 41 45, 45 34, 34 19, 19 44, 44 286, 286 307-4897, 307-4897 2 0090 21st century version tool power fit 2-0088 1PC 1 B4-34W 07111991 23.99 SGD
In stock
18, 18 22, 22 24, 24 17, 17 10, 10 34, 34 61, 61 - - 21st century version tool power fit - 1PC 1 B4-17W 07111754 8.99 SGD
In stock
15.5, 15.5 22, 22 21, 21 15, 15 8.5, 8.5 31.5, 31.5 50, 50 307-4706, 307-4706 2 0090 21st century version tool power fit 2-0088 1PC 1 B4-15W 07111727 8.99 SGD
In stock
12.5, 12.5 22, 22 12, 12 8, 8 5.5, 5.5 28.5, 28.5 29, 29 307-4633, 307-4633 2 0090 21st century version tool power fit 2-0088 1PC 1 B4-08W 07111553 7.99 SGD
In stock
17, 17 22, 22 22.5, 22.5 16, 16 9, 9 33, 33 55, 55 - - 21st century version tool power fit - 1PC 1 B4-16W 07111736 8.99 SGD
In stock
22, 22 31.5, 31.5 35, 35 26, 26 14, 14 38, 38 149, 149 307-4811, 307-4811 2 0090 21st century version tool power fit 2-0088 1PC 1 B4-26W 07111885 12.99 SGD
In stock
24, 24 34.5, 34.5 38, 38 28, 28 16, 16 40, 40 190, 190 307-4838, 307-4838 2 0090 21st century version tool power fit 2-0088 1PC 1 B4-28W 07111903 14.99 SGD
In stock
12.5, 12.5 22, 22 14.5, 14.5 10, 10 5.5, 5.5 28.5, 28.5 38, 38 - - 21st century version tool power fit - 1PC 1 B4-10W 07111587 8.99 SGD
In stock
14.5, 14.5 22, 22 17, 17 12, 12 7.5, 7.5 30.5, 30.5 44, 44 307-4676, 307-4676 2 0090 21st century version tool power fit 2-0088 1PC 1 B4-12W 07111641 8.99 SGD
In stock
19.5, 19.5 27, 27 30, 30 22, 22 11.5, 11.5 35.5, 35.5 104, 104 - - 21st century version tool power fit - 1PC 1 B4-22W 07111833 9.99 SGD
In stock
26, 26 36, 36 40, 40 30, 30 17, 17 42, 42 214, 214 - - 21st century version tool power fit - 1PC 1 B4-30W 07111946 17.99 SGD
In stock
27, 27 38.5, 38.5 43, 43 32, 32 18, 18 43, 43 256, 256 - - 21st century version tool power fit - 1PC 1 B4-32W 07111973 19.99 SGD
In stock
28, 28 42.5, 42.5 47, 47 36, 36 19, 19 44, 44 305, 305 - - 21st century version tool power fit - 1PC 1 B4-36W 07112016 26.99 SGD
In stock
14.5, 14.5 22, 22 18.5, 18.5 13, 13 7.5, 7.5 30.5, 30.5 45, 45 - - 21st century version tool power fit - 1PC 1 B4-13W 07111684 8.99 SGD
In stock
18, 18 23, 23 25, 25 18, 18 10, 10 34, 34 69, 69 - - 21st century version tool power fit - 1PC 1 B4-18W 07111763 8.99 SGD
In stock
15.5, 15.5 22, 22 20, 20 14, 14 8.5, 8.5 31.5, 31.5 49, 49 - - 21st century version tool power fit - 1PC 1 B4-14W 07111693 8.99 SGD
In stock
18.5, 18.5 24, 24 26, 26 19, 19 10.5, 10.5 34.5, 34.5 75, 75 - - 21st century version tool power fit - 1PC 1 B4-19W 07111781 8.99 SGD
In stock
23, 23 33, 33 36.5, 36.5 27, 27 15, 15 39, 39 171, 171 - - 21st century version tool power fit - 1PC 1 B4-27W 07111894 12.99 SGD
In stock
19.5, 19.5 26, 26 28.5, 28.5 21, 21 11.5, 11.5 35.5, 35.5 91, 91 - - 21st century version tool power fit - 1PC 1 B4-21W 07111824 9.99 SGD
In stock
28, 28 41.5, 41.5 46, 46 35, 35 19, 19 44, 44 297, 297 307-4901, 307-4901 2 0090 21st century version tool Power fit 2-0088, 2-0088 1PC 1 B4-35W 07112007 26.99 SGD
In stock
21, 21 30.5, 30.5 34, 34 25, 25 13, 13 37, 37 145, 145 307-4803, 307-4803 2 0090 21st century version tool Power fit 2-0088 1PC 1 B4-25W 07111876 12.99 SGD
In stock
13, 13 22, 22 16, 16 11, 11 6, 6 29, 29 41, 41 307-4668, 307-4668 2 0090 21st century version tool. Power fit 2-0088, 2-0088 1PC 1 B4-11W 07111632 8.99 SGD
In stock
25, 25 35.5, 35.5 39, 39 29, 29 17, 17 41, 41 206, 206 307-4846, 307-4846 2 0090 21st century version tool. Power fit 2-0088, 2-0088 1PC 1 B4-29W 07111912 14.99 SGD
In stock
27, 27 37.5, 37.5 42, 42 31, 31 18, 18 43, 43 248, 248 307-4862, 307-4862 2 0090 21st century version tool. Power fit 2-0088, 2-0088 1PC 1 B4-31W 07111964 22.99 SGD
Shipped after 2018-05-28
28, 28 40, 40 44, 44 33, 33 19, 19 44, 44 278, 278 307-4889, 307-4889 2 0090 21st century version tool. Power fit 2-0088, 2-0088 1PC 1 B4-33W 07111982 23.99 SGD
In stock
12.5, 12.5 22, 22 13.5, 13.5 9, 9 5.5, 5.5 28.5, 28.5 30, 30 307-4641, 307-4641 2 0090 21st century version tool. Power fit 2-0088, 2-0088 1PC 1 B4-09W 07111562 10.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Tighten the head bolt of the motorcycle.
5
From Japan
On 2016-11-16 19:51:26
The accuracy is also sure, and you can also trust the management with the torque wrench.
This review is about item#7111894.
For screw detachment
4
From Japan
On 2016-10-31 20:41:18
I will give up if the thread collapses with KTC. It is a manufacturer of trust.
This review is about item#7111903.
Vehicle maintenance
5
From Japan
On 2016-09-30 23:19:44
I worried about 6 corners and 12 corners, but I chose 12 corners for ease of use
This review is about item#7111946.
Mechanical repair
5
From Japan
On 2016-04-02 11:32:03
Can be used for a long time with KTC's goods. It was a price that was not different from that of the home center so it would be nice if it became even cheaper.
This review is about item#07111587.
Maintenance work
2
From Japan
On 2015-11-05 20:26:14
I think that accuracy is good a little more.
This review is about item#07111693.
Used for cars, bicycle maintenance
5
From Japan
On 2015-02-04 22:04:33
Quality, comfortable feeling has also been improved certainly compared to what has been done. Work can now be done reliably.
This review is about item#07111754.
Maintenance of industrial engine
5
From Japan
On 2015-01-15 13:46:28
It is used for maintenance of industrial engine. In the engine of the car manufacturer, there are places where 12 - 17 mm and 12 - angle bolts are used. I will use it at that time. Since the 12 corner of the maker item is not placed in the home center etc., I used the 12-sided socket of the inexpensive box wrench set by us. This time, Monotaro says that there are 12 Kaku made by KTC and have purchased it. Since it is 12.7, it can be used for a torque wrench of 1800 N · m.
This review is about item#07111641.
Removing the hub nut of the rear wheel of the domestic bicycle
3
From Japan
On 2013-07-05 19:51:00
The rear wheel of the domestic bicycle can not come off unless it is 15 mm. I bought it although it is not usually used. It can be used normally.
This review is about item#07111727.

Related Products