Buy more than* S$200* and get FREE SHIPPING

Light Shovel, Karui Shovel

4.50 (4)
Head
Hardening,Tempering Heat treatmentMelamine baking finish (cream color)
Grip
no sliding, fits perfectly with the handpart of the pipe handle inflated is bulged and with 8 plot shape
Head Length (mm)
255
Overall Length (mm)
915
...see all>
Product Options
ADD TO CART
Tip Width (mm) Shoulder Width (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Width (mm) Shoulder Width (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 202 1.4 436-0133 1PC 1 Pipe design Round shape 10227086 41.60 SGD
In stock
220 190 1.5 436-0141 1PC 1 Pipe design Square shape 10227217 46.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Since there are many deliveries of snowy roads, it is used for car mounting
5
From Japan
On 2017-02-19 19:48:00
Sure it is light and durable. A little small place is just right for the car. It is easy to handle and very satisfied.
This review is about item#10227217.
Cleaning work
5
From Japan
On 2016-10-17 12:48:16
Compared with what we used to date, it was light and working efficiency was very good.
This review is about item#10227217.
For farm work, and sewage cleaning.
4
From Japan
On 2014-04-01 03:54:36
Well, this is indeed light. It was the weight as shown. Ideal for my wife's field work. I wanted something like this. It came also by haste. However, it is a serious anxiety element that I did not write why weight reduction could be done in introducing products. Whether it is a material that is light in material during use, or if there is aluminum in the connection and processing with the iron part, such real information will come out from the seller, Consumers want it. I will use it from now and observe it thoroughly.
This review is about item#10227086.
Snow shaving
4
From Japan
On 2014-02-25 13:06:54
It is more suitable for digging a hole with a sharp tip than expected, but may not be suitable for carrying soil and others. However, I am very pleased that we were able to arrive on the next day at the price and the time of this shortage.
This review is about item#10227086.

Related Products