Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Plating PRO Round Point Shovel

5.00 (1)
2015 Trusco Published Pages
3 1603
2014 TRUSCO Published Page
2-2303
Shoulder Width (mm)
232
Head
Excellent sharpness of the blade with processing, hardening / tempering heat treatment processing, melamine baking (cream)
Grip
Rubberized pipe handle, drum-type grip
Head Length (mm)
292
Weight (kg)
1.8
Overall Length (mm)
970
Type
Special shovel series
TRUSCO Part Number
382-0050
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 10227104 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bamboo shoot moat, for garden gardening
5
From Japan
On 2017-03-28 17:28:27
The good feeling by using professional tools does not make you feel tired. It is unknown whether there really is a feature in function. Regarding how to care, if you have a note, you can truly be professional.
This review is about item#10227104.

Related Products