Buy more than* S$200* and get FREE SHIPPING

Golden Seal Home Shovel

4.25 (4)
Shoulder Width (mm)
167
Weight (kg)
1.1
Overall Length (mm)
815
...see all>
Product Options
ADD TO CART
Tip Width (mm) Grip Head Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Width (mm) Grip Head Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- steel pipe, lightweight compact size 222 382-0068 1PC 1 Pipe design Round shape 10227113 36.99 SGD
In stock
180 Steel pipeLight weight and compact size 218 382-0114 1PC 1 Pipe design Square shape 10227226 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Excavation work
5
From Japan
On 2017-11-11 23:23:54
The scoop is limited to gold statue. It is made sturdy and easy to use.
This review is about item#10704215.
Earth work
5
From Japan
On 2013-04-05 18:05:44
It is possible to use it as usual as a shovel made by Asaka Industry. It is useful because it is convenient to dig a narrow gap etc. I am sorry but I purchased a shovel of a private brand of Monotaro before using it but when I tried to dig a little big stone on the first day it suddenly cracked so if the maker items are good even if it is slightly expensive I thought and bought it.
This review is about item#10227113.
For landscaping. I will dig up the stoney garden and plan to do baping, soil improvement, planting. (Please replace with the previous review.)
4
From Japan
On 2009-06-04 23:35:14
I thought it was short because I had to fully extend my hand to put my legs on, but after shaving the work with crouching or scoops, the shorter one is easier to handle. I think that it is a thing to use properly according to the purpose, but if a non-powerful lady buys only one, it is lightly recommended. A lot of big stones over 10 cm came out, but I could not punch the stone. Gorigori and sound are nice, but it is convenient to remove the stones without paying attention. Even if you leave in the garden it will be a picture. A beautiful bronze color can be removed even by peeling off the seal written on the product name. That point was very dissatisfied just by choosing in color.
This review is about item#10227113.
Landscaping
3
From Japan
On 2009-05-28 17:24:58
Even non-powerful women are light and easy to handle. I chose the color and the length was short. If you look closely at the explanation it was understandable. It is natural because it is compact. A beautiful bronze color can be removed even by peeling off the seal written on the product name. That point was very dissatisfied just by choosing in color. Next time I will make the same company long.
This review is about item#10227113.

Related Products