Buy more than* S$200* and get FREE SHIPPING

Gold Zojirushi Shovel

4.36 (11)
Overall Length (mm)
970
Type
Spade shovel series Ten years quality guarantee
...see all
Product Options
ADD TO CART
Head Length (mm) Weight (kg) TRUSCO Part Number Shoulder Width (mm) Tip Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Length (mm) Weight (kg) TRUSCO Part Number Shoulder Width (mm) Tip Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
292 1.8 382-0076 232 - 1PC 1 Pipe design Round shape 10227122 42.89 SGD
In stock
300 2 382-0131 230 255 1PC 1 Pipe design Square shape 33030697 61.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Farm work,
4
From Japan
On 2017-03-28 21:42:59
Since it was previously 10 years warranty, purchase and use. A crack has occurred from the place where the sword tip was swelled in 3 years. Next time I purchased the same item. Please tell me the procedure of compensation in case of crack occurrence. nice to meet you
This review is about item#10227122.
Home garden
5
From Japan
On 2017-01-28 16:01:17
Since the wooden handle of the used scoop broke, I updated it, but this wording for the Kimi elephant shovel seems to be free. It is about a month to use, but it is not complicated, such as sharpness, strength, balance. I am satisfied with cost / performance.
This review is about item#10227122.
I use it for civil engineering work
5
From Japan
On 2016-11-29 21:10:10
Mr. Kaneme is robust and easy to use. I definitely recommend it more than other scoops.
This review is about item#10227122.
Sewage construction
4
From Japan
On 2016-10-13 06:38:44
Well, as you can see, the metaphor is quite solid
This review is about item#10227122.
Movement of plants etc.
3
From Japan
On 2016-09-17 10:24:02
Although the scoop becomes full of scratches if used, it seems that the feeling of sending a paint has been peeled off from the beginning to the customer who bought a new item of goods seems to be different from me.
As a construction tool
5
From Japan
On 2015-11-18 15:19:30
Durability will change according to the power of the craftsman, so I will omit it. Ease of use is good.
This review is about item#10227122.
Daily work
5
From Japan
On 2015-11-16 08:48:16
I am using it without problems.
This review is about item#33030697.
business
3
From Japan
On 2015-08-26 17:08:31
Currently in use, there is no problem
This review is about item#10227122.
Snow removal, others
5
From Japan
On 2014-03-03 08:05:01
Easy to use, the previously used scoop has been updated because the handle broke, but this product seems to be free from that concern.
This review is about item#10227122.
Snow removal / civil engineering work etc.
5
From Japan
On 2014-03-02 13:23:14
I also have an aluminum shovel, but the blade will not stand unless it is strongly pushed into hard snow. Also, because it is used for many years, the tip has become distorted. This scoop has been heavily squeezed into the snow with a light power. Also, it is likely to have durability with a 10 year warranty. Although there was a part where the paint had already peeled off at the time of arrival, it does not bother because it will be scratched immediately.
This review is about item#33030697.

Related Products