Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Little Elephant Shovel

4.25 (4)
Head Process
Glass polishing, temper color finishing, clear varnish coating
Head Length (mm)
215
Type
Little Elephant excavator series
Application
landcaping, gardening ,outdoor
...see all>
Product Options
ADD TO CART
Grip Weight (kg) Overall Length (mm) Shoulder Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grip Weight (kg) Overall Length (mm) Shoulder Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wooden handle 0.9 670 150 1PC 1 G 10227131 35.99 SGD
Shipped after 2018-06-25
Wooden handle 1 815 150 1PC 1 GL 10227147 36.99 SGD
Shipped after 2018-06-25
- 0.5 420 140 1PC 1 GT 10227156 26.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Light work in the garden
2
From Japan
On 2017-04-20 14:38:02
It looks like quenched titanium is very nice, but in the case of an adult male 170 cm it is short and the waist is very tiring. It is for small women.
This review is about item#10227147.
When gardening roses are transplanted
5
From Japan
On 2016-08-16 20:46:57
Usability in a narrow place is the best. Both male and female use is good.
This review is about item#10227147.
I bought it for snow removal.
5
From Japan
On 2014-02-28 16:11:28
I decided to tie it to the bumper of the Jeep because it is easy to handle with a small swing. It is convenient when it is in a little time.
This review is about item#10227147.
garden work
5
From Japan
On 2013-07-29 23:41:25
It is strong and looks good
This review is about item#10227131.

Related Products