Buy more than* S$200* and get FREE SHIPPING

Plumber, Only For Mizohori

3.88 (8)
Shoulder Width (mm)
150
Head
Heat treatment of quenched and tempered, melamine baking finish (gold color)
Grip
Non-slip cutting pipe design, Tyco type grips
Head Length (mm)
292
Weight (kg)
1.5
Overall Length (mm)
970
Type
Spade shovel series Ten years quality guarantee
TRUSCO Part Number
382-0092
Application
For digging moats Suitable for working in narrow spaces when the pipe is buried by water mains and gas pipes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Pipe design #2 10227183 51.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
When digging drainage
5
From Japan
On 2017-06-12 20:07:44
It is very convenient with convenient width just when digging thin wastewater.
This review is about item#10227183.
Used for bamboo shoots
5
From Japan
On 2017-02-01 20:55:29
Because weight can be applied to a thin tip, it is easy to dig. It is useful for the season.
This review is about item#10227183.
As a construction tool
5
From Japan
On 2015-11-18 15:19:15
Durability will change according to the power of the craftsman, so I will omit it. Ease of use is good.
This review is about item#10227183.
Horibori!
1
From Japan
On 2015-09-02 18:17:28
It is quite overwhelming at the garage of Kamata. I could not use it! Keihin Tohoku Line from Meiji 5! Cut it to 1 in 3 sentences with a cutting grindstone. I wore a blade inside with a disc grinder! Who is in trouble because there is no strength. Dragonfly drain? We recommend RG piping excavator! To the bending of the handle. I inject the form!
Mizubori of Kamata, Ota-ku, Tokyo
1
From Japan
On 2015-09-01 08:46:49
Kunyakunha de I could not use it at all! Cutting ahead without cutting it with triangle with a cutting wheel. I used it after cutting the form with a No. 80 grinder. The ground of the Keihin Tohoku Line of the whistle witichi Shinbashi from the Meiji era has many burials. Only the drain position of the dragonfly stands blades! If you use Tsuruhashi 2 or 5 kilometers badly. There are burials. I am going to build a one-handed Tsuruhashi bridge of 1,5 kilometers! It is because the accuracy is high. That's why I am an owner. I do something with scoop. Kimi is an agricultural tool manufacturer. The dragonfly. Beginning with the manufacturer of the shovel for building made in Meiji, the beginning is different! Use metal after placing the form in a metal handle! But if you are a professional, it is the robustness of the face. It steps on foot and examines it. JIS is old if you consider the physique and weight of the Japanese. It is natural for a woman already 60 km. It does not hold with trees here!
Pipe digging
5
From Japan
On 2015-08-07 17:53:14
It is very easy to use.
This review is about item#10227183.
Plumbing work
5
From Japan
On 2014-08-01 18:39:18
Easy digging without waste
This review is about item#10227183.
When piping is buried
4
From Japan
On 2014-06-22 14:18:21
Because it is an appropriate angle, it is easy to dig.
This review is about item#10227183.

Related Products