Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Gold Elephant Concrete Shovel

5.00 (2)
Shoulder Width (mm)
170
Tip Width (mm)
180
Head
Hardening,Tempering Heat treatmentMelamine baking finish (gold color)
Grip
no sliding, fits perfectly in the handThe pipe handle expands with its bulge processing and 8 plot construction Tyco-type grip
Head Length (mm)
220
Weight (kg)
1.4
Overall Length (mm)
910
TRUSCO Part Number
382-0149
Application
For use with mixing with concrete For cleaning gutters
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 In the pipe handle 10227287 42.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Daily work
5
From Japan
On 2015-11-16 08:35:43
I am using it without problems.
This review is about item#10227287.
Civil engineering work
5
From Japan
On 2014-03-05 08:41:53
price. Strength. no problem
This review is about item#10227287.

Related Products