Buy more than* S$200* and get FREE SHIPPING

Spade For River

Shoulder Width (mm)
200
Head
Heat treatment processing of hardening / tempering
Grip
T pattern (oak)
Head Length (mm)
350
Maximum Width (mm)
230
Weight (kg)
2
Overall Length (mm)
1080
Type
Round shape
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #2 TPattern 10227341 119.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products