Buy more than* S$200* and get FREE SHIPPING

Golden Zojirushi Groove Digging Shovel

4.88 (8)
Shoulder Width (mm)
139
Head
Hardening,Tempering Heat treatmentMelamine baking finish (cream color)
Grip
no sliding, fits perfectly with the handpart of the pipe handle inflated is bulged and with 8 plot shape
Head Length (mm)
345
Weight (kg)
1.7
Overall Length (mm)
1035
Application
for Trench digging only . Used in Trench digging,Digging root vegetables,hole digging, leeve cutting work,
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P design 10227366 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
When digging bamboo shoots
5
From Japan
On 2017-04-22 20:33:18
I use it for digging bamboo shoots in the garden, but it's very strong and easy to use. Besides, I use it for transplanting the planting trees.
This review is about item#10227366.
Elimination of a horsetail or digging a yam
5
From Japan
On 2016-05-18 19:43:21
A little expensive. The body is a bit heavy with the feeling I had. However, it can be inserted firmly into earth and sand and digging up. Satisfaction.
This review is about item#10227366.
Deep cultivation of the field and seedling planting
4
From Japan
On 2016-05-17 00:26:14
It is very easy to use for cultivating freshly cultivated fields and flower beds. A little more if lightweight is the best, but strength is necessary to cultivate deeply, so I think that this weight can not be helped. I am satisfied with the work early.
This review is about item#10227366.
Digging a hole
5
From Japan
On 2016-01-29 13:53:52
It is my favorite among Mori Hori excavators I used to date. It is easy to use.
This review is about item#10227366.
Burdock digging
5
From Japan
On 2015-10-14 23:39:15
I used it for dig burow but it was easy to dig.
This review is about item#10227366.
Digging rhizomes
5
From Japan
On 2014-09-16 16:07:29
Until now, I used Empi's dragonfly, but because the shaft was wood, the handle was difficult to break and difficult. I think that the shaft is excellent in durability because it is made of metal.
This review is about item#10227366.
Farm work
5
From Japan
On 2013-02-03 19:44:47
You can make earth soak easier than you thought sharp tip. It is still possible if the width is a little broader.
This review is about item#10227366.
Although it is amateur work, digging up the garden for burial drainage and digging the roots of trees. It is the soil main, not used for gravel etc.
5
From Japan
On 2012-07-14 21:26:32
Because the shovel part is thin and long, it is crisp and deep with the same force, it sticks sharply to the earth, and it is a very comfortable feeling of use. Routing in a narrow place such as "grooving" is as good as the signboard, as it is aimed at the original product, it is easy. Although it is not heavy, it is sturdy, I think that it is a product that was familiar well with hands. It is a high price, but there was only price, it was a use impression which can be said more than price. If you are told that you can take one excavator on a deserted island, I feel like choosing this one.
This review is about item#10227366.

Related Products