Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gold Elephant Pipe Fork

4.00 (2)
Claw Length (mm)
335
Overall Length (mm)
1135
...see all>
Product Options
ADD TO CART
Nail Part Tip Width (mm) Number of Nails Weight (kg) TRUSCO Part Number Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nail Part Tip Width (mm) Number of Nails Weight (kg) TRUSCO Part Number Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 240 Five - - Steel 1PC 1 5D 10227402 83.99 SGD
In stock
Hardening,Tempering Heat treatment 230 Four 1.8 382-0165 - 1PC 1 4D 10227393 73.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Loading of luggage, grate
3
From Japan
On 2017-02-02 09:07:29
Because we are carrying wood chips, it is good to use without trouble when loading chips or gratching.
This review is about item#10227393.
Weeding work
5
From Japan
On 2016-05-28 17:52:31
It is very easy to use
This review is about item#10227402.

Related Products