Buy more than* S$200* and get FREE SHIPPING

Golden Zojirushi Hs Hole Digging

5.00 (11)
Tip Width (mm)
120
Head Length (mm)
240
Hole Diameter (phi mm)
155
Weight (kg)
4
Overall Length (mm)
1400
TRUSCO Part Number
382-0173
Application
Used in carport pole, Wisteria pole,Pile etc in order to dig hole vertically work
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10227551 75.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
Digging under the floor
5
From Japan
On 2017-05-18 13:30:10
It was very good. I dug a hole for replacing a water drain plug just below the inspection port
This review is about item#10227551.
Installation of boundary piles
5
From Japan
On 2017-05-02 16:14:24
I used the double scoop of the golden elephant for a long time. In other manufacturer's products, the previous scoop part will be opened while using it, the stick of the possession opening and coming out, but this product is solid and hard to deteriorate. I will nominate a golden symbol in the future.
This review is about item#10227551.
Cleaning of penetration squares
5
From Japan
On 2016-11-18 10:14:50
It can be used with confidence in the firm make. Indeed Kimuzoshirushi.
This review is about item#10227551.
Digging a hole in a column of a garage pillar digging fence etc.
5
From Japan
On 2016-05-05 15:12:47
I felt that I had a heavy feeling, but it was just good weight for work, I can work without soil dullness.
This review is about item#10227551.
Digging a rose garden winter application
5
From Japan
On 2016-02-24 10:08:15
The weight is also easy to use, the previous blade is also well broken and work is relatively easy to use.
This review is about item#10227551.
Digging a hole in an exterior
5
From Japan
On 2015-10-02 00:33:12
Is it a standard for hole digging? It is easy to use.
This review is about item#10227551.
Farm work · Hole digging of fences and piles
5
From Japan
On 2015-04-22 16:48:24
I do not know because the unique impression of this product has not bought other things, but it is very effective in digging a long hole such as a scoop that the hole spreads and it is hard to dig. Although it is a little expensive compared to scoops etc., it is convenient to have one.
This review is about item#10227551.
Digging holes deeply to make compost with raw garbage
5
From Japan
On 2014-05-01 14:54:49
I am satisfied with a solid making. I could buy it cheaper than buying used items at Yahoo auction. It is good that the hands of stainless steel do not slide unexpectedly. It is likely to be used forever.
This review is about item#10227551.
Digging the foundation hole of the signpost
5
From Japan
On 2014-04-03 17:20:22
Things used before (manufacturer unknown) arm part was rust or fixed part of the glitter, but this product seems to be strong in rust. There was also no fixed part of the scoop, digging 40 depths 65 cm, but it was comfortable.
This review is about item#10227551.
Holing work in the construction industry
5
From Japan
On 2013-06-10 18:43:12
It is useful if the length of the handle is longer than it is now.
This review is about item#10227551.

Related Products