Buy more than* S$200* and get FREE SHIPPING

W Spiral Hole Digging

4.60 (5)
Purpose
Pilot hole work of poles and stakes. Tree support, fertilizing, and planting work. For installation of fences, railings, nets, etc. For small diameter deep hole digger works., Pilot hole work of poles and stakes. Tree support, fertilizing, and planting work. For installation of fences, railings, nets, etc. For small diameter deep hole digger works.
Heat Processing
(Spiral shuttlecock - building end cutting edge) Hardening and annealing
Finishing
Melamine resin baking finish
Handle Length (mm)
350
Weight (kg)
About 1.3
Overall Length (mm)
900
...see all>
Product Options
ADD TO CART
Hole Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 382-0181 1PC 1 SD-75 10227576 76.99 SGD
In stock
60 382-0190 1PC 1 SD-60 10227585 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Single pipes pipe buried
5
From Japan
On 2017-09-21 22:32:35
It is tough on the ground with many pebbles. I thought this work is useful if I can work a bit more deeply this time.
This review is about item#10227585.
Avoid morning in lawn garden
3
From Japan
On 2017-03-14 15:34:57
Because the lawn was swelled by the damage of moles, it was used for digging holes to fill the repellent. The soil is easily clogged in the screw part, so it will not be able to dig it. Also the point that clogging is difficult to remove is also an improvement point. I think clogging will occur because the soil is compressed. I think that it is good if the grassroots cut a little more. The initial target was fulfilled and the damage caused by moles decreased.
This review is about item#10227585.
Planting of seedlings
5
From Japan
On 2016-06-08 09:54:17
I am extremely satisfied because the tip spiral part is strong. I wish I had something with a large diameter.
This review is about item#10227576.
For embedding single pipe
5
From Japan
On 2013-04-02 13:21:35
Because there is a stopper brim, it is very good to grasp the extent to which we have dug
This review is about item#10227585.
Digging a vertical hole
5
From Japan
On 2013-03-14 09:10:41
Purchased thinking that it is good for digging a deep and small hole that can not be digged with a scoop. It is not used for agricultural work, but it is used for digging holes for embedding blocks in flower beds. Working is easy because it only screws in with a spiral. However, if you are not careful when pulling out it will lift the surrounding soil together. As expected, we did not have to spread the hole unnecessarily.
This review is about item#10227576.

Related Products