Buy more than* S$200* and get FREE SHIPPING

Groove Reamer

3.67 (3)
Head Depth (mm)
35
Tip Width (mm)
105
Head Length (mm)
130
Weight (g)
500
Overall Length (mm)
700
Application
Use for Groove cleaning.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Mini Handle 10227734 18.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Grooves
5
From Japan
On 2017-05-30 21:56:22
It was a bit uneasy because it was cheap, but it was enough for the price.
This review is about item#10227734.
Used for cleaning inside the tank
3
From Japan
On 2014-05-07 09:20:12
It is used to rescue sludge that settled in the tank. The use is different, but the length of the hand is short. Since the price may go up, there may be a length of hoe position. I would like to replace it if long items are released.
This review is about item#10227734.
Dove revitalization
3
From Japan
On 2011-07-10 17:32:37
Iron plate and screws are attached, but I am confused without knowing the instructions and not knowing how to install and use. Although it seems to be broken if you use a business-like hard usage, it is a good enough item to use at home.
This review is about item#10227734.

Related Products