Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Both Vine Handle

4.67 (3)
On Hand Dimension (mm)
36 x 28
Share Dimensions (mm)
64 X 38 (Oval)
Weight (g)
800
Overall Length (mm)
900
Application
For both vine for 2.5kg pickaxe
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 (Oak) 900 10227804 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Garden messing
5
From Japan
On 2016-03-16 18:19:36
It was hard and firm
This review is about item#10227804.
Civil engineering, snow raking, ice partition
5
From Japan
On 2014-02-25 15:32:51
Crucifixion, which was damaged by long years using a very respectable pattern, has revived
This review is about item#10227804.
Tree replanting
4
From Japan
On 2013-06-10 23:08:26
Good compatibility with bee, easy to use
This review is about item#10227804.

Related Products