Buy more than* S$200* and get FREE SHIPPING

Treasure Osahisa Small Sickle

5.00 (1)
Dimensions (Horizontal x Vetical) (mm)
305x120
Blade Length (mm)
120
Weight (g)
100
Overall Length (mm)
305
Application
Grass shaving work
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 120 10228023 5.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On-site weed control
5
From Japan
On 2014-08-07 18:35:22
It was saved in time for the date required by the quick response
This review is about item#10228023.

Related Products